Shop All Dry Erase Markers
This Product is Discontinued
Bic
Dry Erase Marker, Fine, Red, 12PK (Discontinued)
Mfr # BICGDE11RD
Zoro # G3235677
This Product is Discontinued
Key Features
- Ink Color Red
- Tip Size Fine
- Barrel Type Pen Style
- Marker Ink Color Red
- Features Non-Washable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bic
- MFR # BICGDE11RD
- Zoro # G3235677
- UPC # 070330321441
- Country of Origin United States
- Category Dry Erase Markers
Dimensions
Tip Size | Fine |
Details
Item | Dry Erase Markers |
Ink Color | Red |
Barrel Type | Pen Style |
Marker Ink Color | Red |
Features | Non-Washable |
Marker Tip | Bullet |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Cap | Capped |
Number of Markers | 12 |
Low Odor | Yes |
Color | Red |
Series | Intensity® |
Marker Grade | General Use |
Marker Ink Type | Dry Erase |
Description
Dry Erase Markers, Bullet, Marker Cap Capped, Barrel Type Pen Style, Low Odor Yes, Marker Ink Color Red, Number of Markers 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.