Shop All Dry Erase Markers
Bic
Dry Erase Marker, Fine, Green, 12PK
Mfr # BICGDE11GN
Zoro # G3235762
product price: $9.95
/pk 12, $0.83/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Green
- Tip Size Fine
- Barrel Type Pen Style
- Marker Ink Color Green
- Features Non-Washable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bic
- MFR # BICGDE11GN
- Zoro # G3235762
- UPC # 070330321434
- Country of Origin United States
- Category Dry Erase Markers
Dimensions
Tip Size | Fine |
Details
Item | Dry Erase Markers |
Ink Color | Green |
Barrel Type | Pen Style |
Marker Ink Color | Green |
Features | Non-Washable |
Marker Tip | Bullet |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Low Odor | Yes |
Marker Cap | Capped |
Number of Markers | 12 |
Product Type | Dry Erase Markers |
Series | Intensity® |
Color | Green |
Marker Grade | General Use |
Marker Ink Type | Dry Erase |
Description
Dry Erase Markers, Bullet, Marker Cap Capped, Barrel Type Pen Style, Low Odor Yes, Marker Ink Color Green, Number of Markers 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Long Corrugated Boxes, 14" x 4" x 4", Kraft, 25/Bundle (1444)
- SHARPIE White Mean StreakMarking Stick, Bullet Tip, 12 PK (85018)
- BRADY Letter Label, G, 1-1/2in.Hx7/8in.W (1530-G)
- BAZIC PRODUCTS Bazic 2405 Dustless White Chalk (24/Box) Box of 24 (2405)
- BIC Dry Erase Marker, Fine, Blue, 12PK (BICGDE11BE)
- BIC Dry Erase Markers, Low Odor, Chisel Point, 4/ST, AST (BICGELITP41AST)
- BIC Dry Erase Marker, Chisel, Black, 12PK (BICGDEM11BK)
- BIC Brite Liner Grip Pocket Highlighter, Chisel Tip, Assorted Colors, PK6 (GBLDP61AST)
- BIC Bic Corporation GELITP41AST Magic Marker Brand Low Odor & Bold Writing Dry Erase Markers; Assorted; 4/Pk (GELITP41AST)
- BIC Pocket Highlighter, Chisel Tip, 24/BX, Yellow 12PK (BICBL241YW)
- U BRANDS Medium Point Low-Odor Dry-Erase Markers with Erasers, Black, PK12 (2922U00-12)
- Bic Dry Erase Markers