Shop All Dry Erase Markers
This Product is Discontinued
Bic
Dry Erase Marker, Fine, Black, 12PK (Discontinued)
Mfr # BICGDE11BK
Zoro # G3235631
This Product is Discontinued
Key Features
- Ink Color Black
- Tip Size Fine
- Barrel Type Pen Style
- Marker Tip Bullet
- Marker Ink Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bic
- MFR # BICGDE11BK
- Zoro # G3235631
- UPC # 070330321410
- Country of Origin United States
- Category Dry Erase Markers
Dimensions
Tip Size | Fine |
Details
Item | Dry Erase Markers |
Ink Color | Black |
Barrel Type | Pen Style |
Marker Tip | Bullet |
Marker Ink Color | Black |
Features | Non-Washable |
Low Odor | Yes |
Marker Cap | Capped |
Number of Markers | 12 |
Description
Dry Erase Markers, Bullet, Marker Cap Capped, Barrel Type Pen Style, Low Odor Yes, Marker Ink Color Black, Number of Markers 12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.