Shop All Dry Erase Markers
This Product is Discontinued
Bic
Dry Erase Marker, Black, PK12 (Discontinued)
Mfr # GELIT11-BK
Zoro # G6278301
This Product is Discontinued
Key Features
- Ink Color Black
- Tip Size Broad
- Features Low-odor Ink, Visible Ink Supply, Smooth Writing
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Tip Material Acrylic Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bic
- MFR # GELIT11-BK
- Zoro # G6278301
- UPC # 070330349131
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Broad |
Details
Item | Magic Marker(R) Low-Odor/Bold-Writing Dry-Erase Marker |
Ink Color | Black |
Features | Low-odor Ink, Visible Ink Supply, Smooth Writing |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Tip Material | Acrylic Fiber |
Color | Black |
Weight | 0.48 lbs |
Description
Magic Marker(R) Low-Odor/Bold-Writing Dry-Erase Marker, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.