Shop All Dry Erase Markers
Bic
Dry Erase Marker, Black, Blu, Green, Red, 4PK
Mfr # BICGDEMP41ASST
Zoro # G3235799
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black,Blue,Green,Red
- Tip Size Assorted
- Barrel Type Original
- Marker Set Ink Colors Black, Blue, Green, Red
- Features Non-Washable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bic
- MFR # BICGDEMP41ASST
- Zoro # G3235799
- UPC # 070330323315
- Country of Origin Brazil
- Category Dry Erase Markers
Dimensions
Tip Size | Assorted |
Marker Tip Size (text) | Extra-Broad |
Details
Item | Dry Erase Markers |
Ink Color | Black,Blue,Green,Red |
Barrel Type | Original |
Marker Set Ink Colors | Black, Blue, Green, Red |
Features | Non-Washable |
Marker Ink Color | Assorted |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Tip | Bullet |
Low Odor | Yes |
Marker Cap | Capped |
Number of Markers | 4 |
Marker Set Ink Colors | Black, Blue, Green, Red |
Product Type | Dry Erase Markers |
Series | Intensity® |
Color | Assorted |
Marker Grade | General Use |
Marker Ink Type | Dry Erase |
Marker Color Assortment | Black; Blue; Green; Red |
Marker Set Ink Colors | Black, Blue, Green, Red |
Description
Dry Erase Markers, Chisel, Marker Cap Capped, Barrel Type Original, Low Odor Yes, Marker Ink Color Assorted, Marker Set Ink Colors Black, Blue, Green, Red, Number of Markers 4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Bandit Buckles Earlokt Style, PK100 (C25499)
- ZORO SELECT T-Shirt Bags, White, 23 In. L, PK1000 (5DUR5)
- WESTCOTT Scissors, Right or Left Hand, 7 In. L (13526)
- FIRST AID ONLY Scissors/Forceps Refill Set (17-005)
- BIC Dry Erase Marker, Chisel, Black, 12PK (BICGDEM11BK)
- BIC Dry Erase Markers, Assorted, PK12 (GELIPP121-AST)
- BIC Dry Erase Marker, Black, Blue, Green, Red, 4PK (BICGDEP41ASST)
- BIC Great Erase® Low Odor Dry Erase Markers, Fine, Assorted, PK24 (BICGDEP41AST)
- BIC Intensity Low Odor Fine Point Dry Erase Marker, Fine Bullet Tip, Black, 12PK (GDE11 BLK)
- BIC Brite Liner Grip Pocket Highlighter, Chisel Tip, Assorted Colors, PK6 (GBLDP61AST)
- SHARPIE Chalk Dry Erase Marker, Assorted, PK5 (2103011)
- Bic Dry Erase Markers