Shop All Correction Fluid & Erasers
Bic
Cover-It, Correction Fluid, White, PK12
Mfr # WOC12
Zoro # G6361096
product price: $10.99
/pk 12, $0.92/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Applicator Brush
- Size 20 mL
- Features Value Pack—Stock up and save!
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bic
- MFR # WOC12
- Zoro # G6361096
- UPC # 070330503373
- Country of Origin Malaysia
- Category Correction Fluid & Erasers
Dimensions
Size | 20 mL |
Details
Item | Cover-It,Correction Fluid,White,PK12 |
Color | White |
Applicator | Brush |
Features | Value Pack—Stock up and save! |
Description
Cover-It(R) Correction Fluid, Package Quantity 12
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWE 6 lb, .005 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-6)
- PENDAFLEX Employee/Personnel File Folder, Blue (PFXSER1BL)
- BIC Wite-Out® EZ Correct® Correction Tape, PK6 (WOTAPP11)
- ZORO SELECT Flat Wardrobe Boxes, 36" x 21" x 20", Kraft, 5/Bundle (55VJ52)
- BIC Bic Corporation BICWOFEC12WE Correction Fluid- Extra Coverage Formula- 20ml- White (WOFEC12 WHI)
- BIC Quick Dry Correction Fluid, 20mL, Wht, PK3 (BICWOFQD324)
- BIC BicShake 'n Squeeze Correctable Pen, Needle Point Tip, 8 ml, White (WOSQP11)
- BIC Correction Tape, White, PK2 (BICWOMTP21)
- BIC Correction Fluid, 20mL, White, PK12 (BICWOFEC12WE)
- BIC Tape; Correction; White - Pack of 18 (WOTAP18)
- LIQUID PAPER Dry Line Correction Tape (6137106)
- Bic Correction Fluid & Erasers