Shop All Correction Fluid & Erasers
Bic
Cover-It Correction Fluid, 20 ml Bottle, White
Mfr # WOC12
Zoro # G206438147
product price: $1.19
/ea
Sold in multiples of 6 for $7.14
$7.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Applicator Brush
- Size 20 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bic
- MFR # WOC12
- Zoro # G206438147
- UPC # 70330503373
- Country of Origin Malaysia
- Category Correction Fluid & Erasers
Dimensions
Size | 20 mL |
Details
Item | Correction Fluids |
Color | White |
Applicator | Brush |
Description
Cover minor errors on school or office documents with BIC Cover-it Correction Fluid. This quick-drying white fluid works on handwritten or printed ink, faxes, and photocopies. The correction fluid offers extra coverage for smooth, one-time application and is easy to apply with the included brush. For best results, shake the correction fluid before using.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Crimped End Mailing Tubes, 1-1/2" x 30", Kraft, 70/Case (S1530K)
- ZORO SELECT Bubble Bags 7-1/2" x 4", 3/16" Thickness, Pk1100 (36DY42)
- SMARTMAX Magnetic Discovery Set, 42 Pieces (SMX501)
- SAX True Flow Gloss Glaze, Green Glade, 1 Pint (S2110X)
- BIC Cover-It, Correction Fluid, White, PK12 (WOC12)
- BIC Wite-Out® Quick Dry Correction Fluid, PK12 (WOFQD12WHI)
- BIC Correction Tape, White, PK10 (BICWOTAP10)
- BIC Correction Tape, White, PK4 (BICWOTAPP418)
- BIC Wite-Out Ez Correct Correction Tape, Non-Refillable, 1/6in X 400in, 4PK (WOTAPP418)
- BIC Wite-Out® EZ Correct® Correction Tape, PK6 (WOTAPP11)
- HY-C HY-C COMPANY 05924 Soot Eraser - Dry Cleaning Sponge (5924)
- Bic Correction Fluid & Erasers