Shop All Correction Fluid & Erasers
Bic
Correction Tape, White, PK4
Mfr # BICWOTAPP418
Zoro # G9622137
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 11/64 in
- Length 400 in
- Product Type Correction Tape
- Line Coverage 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bic
- MFR # BICWOTAPP418
- Zoro # G9622137
- UPC # 070330505896
- Country of Origin Mexico
- Category Correction Fluid & Erasers
Dimensions
Width | 11/64 in |
Length | 400 in |
Details
Item | Correction Tape |
Color | White |
Product Type | Correction Tape |
Line Coverage | 1 |
Correction Tape Type | Non-Refillable |
Case Color(s) | Blue; Fuchsia; Orange; Yellow |
Description
Correction Tape, Color White, Width 11/64 in, Length 400 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE STAPLER, ELEC, OPTIMA 70, SLVR (SWI48210)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 3" x 250', Kraft, 1/Roll (SF03)
- C-LINE PRODUCTS C-Line Products Two-Pocket Shop Ticket Holder w/Hanging Strap, Stitched, Clear, 9 x 12, 15/BX (38912)
- TEACHER CREATED RESOURCES Better Than Paper® Bulletin Board Roll, 4 x 12ft, Gray Wood, PK4 (TCR32353)
- BIC Wite-Out® EZ Correct® Correction Tape, PK6 (WOTAPP11)
- BIC Bic® Wite-Out® EZ Correct Correction Tape, 1/6 in x 400 in, White, 10/Box (WOTAP10)
- BIC Correction Fluid, 20mL, White, PK12 (BICWOFEC12WE)
- BIC Bic Corporation BICWOFEC12WE Correction Fluid- Extra Coverage Formula- 20ml- White (WOFEC12 WHI)
- BIC BIC, Wite-Out Quick Dry Correction Fluid, 20 Ml Bottle, White, 3/pack (WOFQD324)
- BIC Correction Tape, White, PK2 (BICWOTAPP21)
- PAPER MATE Eraser, Pearl Med, PK3 (70502)
- Bic Correction Fluid & Erasers