Shop All Correction Fluid & Erasers
Bic
Correction Tape, White, PK2
Mfr # BICWOTAPP21
Zoro # G2687076
product price: $9.15
/pk 2, $4.58/ea
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 1/6 in
- Length 472 in
- Product Type Correction Tape
- Line Coverage 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bic
- MFR # BICWOTAPP21
- Zoro # G2687076
- UPC # 070330505926
- Country of Origin Mexico
- Category Correction Fluid & Erasers
Dimensions
Width | 1/6 in |
Length | 472 in |
Details
Item | Correction Tape |
Color | White |
Product Type | Correction Tape |
Line Coverage | 1 |
Correction Tape Type | Non-Refillable |
Case Color(s) | Blue; Orange |
Description
Correction Tape, Color White, Width 1/6 in, Length 472 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 24" x 24" x 8", Kraft, 10/Bundle (11A645)
- DETECTAPRO Metal Detectable Highlighter, Pink Color Family, 10 PK (HLPENPK)
- C-LINE PRODUCTS Standard Weight Polypropylene Sheet Protector, nonglare, 11 x 8 12, 100PK (62048)
- UNIVERSAL Poly Index Card Box, Plastic, Black/Blue, 3" x 1.33" x 5", PK2 (UNV47304)
- BIC Wite-Out® Quick Dry Correction Fluid, PK12 (WOFQD12WHI)
- BIC Correction Fluid, 20mL, White, PK12 (BICWOFEC12WE)
- BIC Wite-Out® EZ Correct® Correction Tape, PK6 (WOTAPP11)
- BIC Wite-Out EZ Correct Correction Tape, Non-Refillable, 1/6" x 472", PK18 (WOTAP18)
- BIC Quick Dry Correction Fluid, 20mL, Wht, PK3 (BICWOFQD324)
- BIC Bic Corporation BICWOFEC12WE Correction Fluid- Extra Coverage Formula- 20ml- White (WOFEC12 WHI)
- BIC Correction Pen, Stick, Extra Fine, White (BICWOSQP11)
- Bic Correction Fluid & Erasers