Shop All Correction Fluid & Erasers
Bic
Correction Pen, Stick, Extra Fine, White
Mfr # BICWOSQP11
Zoro # G3235668
product price: $2.45
/ea
Sold in multiples of 3 for $7.35
$7.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Applicator Pen Tip
- Size 8 mL
- Product Type Correction Pen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bic
- MFR # BICWOSQP11
- Zoro # G3235668
- UPC # 070330506930
- Country of Origin Taiwan, Province of China
- Category Correction Fluid & Erasers
Dimensions
Size | 8 mL |
Details
Item | Correction Pen |
Color | White |
Applicator | Pen Tip |
Product Type | Correction Pen |
Description
Correction Pen, Applicator Pen Tip, Size 8 mL, Color White
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 40" x 8" x 8", Kraft, 25/Bundle (11R264)
- VERSA PAK Versa-Pak™ Cellulose Wadding, Slit at 24", Perf at 12", 48" x 270', Kraft, 2/Rolls (KIM64230)
- ICONEX Paper, Roll, 2.25X55, Thr, 5Pk (ICX90781283)
- XSTAMPER PreInked Specialty Smiley Face Stamp, Purple (XST11420)
- BIC Tape, Correction, PK10 (WOTAP10)
- BIC Correction Tape, White, PK2 (BICWOTAPP21)
- BIC Quick Dry Correction Fluid, 20mL, Wht, PK12 (BICWOFQD12WE)
- BIC Correction Tape, White (BICWOTAPP11)
- BIC Bic Corporation BICWOFEC12WE Correction Fluid- Extra Coverage Formula- 20ml- White (WOFEC12 WHI)
- BIC Tape; Correction; White - Pack of 18 (WOTAP18)
- BIC Correction Fluid, 20mL, White, PK12 (BICWOFEC12WE)
- Bic Correction Fluid & Erasers