Shop All Correction Fluid & Erasers
This Product is Discontinued
Bic
Correction Fluid, 20mL, White, PK3 (Discontinued)
Mfr # BICWOFEC324
Zoro # G3235500
This Product is Discontinued
Key Features
- Applicator Foam Brush
- Color White
- Size 20mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bic
- MFR # BICWOFEC324
- Zoro # G3235500
- UPC # 070330506268
- Country of Origin Malaysia
- Category Correction Fluid & Erasers
Dimensions
Size | 20mL |
Details
Item | Correction Fluid |
Applicator | Foam Brush |
Color | White |
Description
Correction Fluid, Applicator Foam Brush, Size 20mL, Color White, Package Quantity 3
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.