Shop All Correction Fluid & Erasers
Bic
Correction Fluid, 20mL, White, PK12
Mfr # BICWOFEC12WE
Zoro # G3235379
product price: $19.29
/pk 12, $1.61/ea
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Applicator Foam Brush
- Color White
- Size 20 mL
- Product Type Correction Fluid
- Features Value Pack—Stock up and save!
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bic
- MFR # BICWOFEC12WE
- Zoro # G3235379
- UPC # 070330506169
- Country of Origin Malaysia
- Category Correction Fluid & Erasers
Dimensions
Size | 20 mL |
Details
Item | Correction Fluid |
Applicator | Foam Brush |
Color | White |
Product Type | Correction Fluid |
Features | Value Pack—Stock up and save! |
Description
Correction Fluid, Applicator Foam Brush, Size 20 mL, Color White, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 7" x 5" x 5", White, 50/Bundle (M755)
- ZORO SELECT Double Wall Boxes, 20" x 14" x 12", Kraft, 15/Bundle (55VM19)
- U BRANDS Fashion Metal Thumbtacks, Metal, Brass, 3/8", PK200 (3092U06-24)
- SUNWORKS Construction Paper, Blue, 50PK (PAC7403)
- BIC Correction Tape, White, PK4 (BICWOTAPP418)
- BIC Wite-Out EZ Correct Correction Tape, Non-Refillable, 1/6" x 472", PK18 (WOTAP18)
- BIC Quick Dry Correction Fluid, 20mL, Wht, PK3 (BICWOFQD324)
- BIC Tape, Correction, PK10 (WOTAP10)
- BIC BIC, Wite-Out Quick Dry Correction Fluid, 20 Ml Bottle, White, 3/pack (WOFQD324)
- BIC BicShake 'n Squeeze Correctable Pen, Needle Point Tip, 8 ml, White (WOSQP11)
- PRISMACOLOR Eraser, Kneaded Ruber, Large (70531)
- Bic Correction Fluid & Erasers