Shop All Correction Fluid & Erasers
This Product is Discontinued
Bic
Commercial Correction Fluid, 20mL, White (Discontinued)
Mfr # BICWOC12WE
Zoro # G3235467
This Product is Discontinued
Key Features
- Color White
- Applicator Foam Brush
- Size 20 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bic
- MFR # BICWOC12WE
- Zoro # G3235467
- UPC # 070330503373
- Country of Origin Malaysia
- Category Correction Fluid & Erasers
Dimensions
Size | 20 mL |
Details
Item | Correction Fluid |
Color | White |
Applicator | Foam Brush |
Description
Correction Fluid, Applicator Foam Brush, Size 20 mL, Color White
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.