Shop All Pens
Bic
Click Pen, Black, PK24
Mfr # CSM241-BK
Zoro # G5010041
product price: $14.89
/pk 24, $0.62/ea
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ball Point
- Point Size 1mm
- Features Comfortable, Break Resistant, Durable, Pocket Clip
- Grip Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Retractable Pen |
Features | Comfortable, Break Resistant, Durable, Pocket Clip |
Grip | Smooth |
Barrel Color | White |
Point Type | Medium |
Product Type | Clic Stic(R) Retractable Ballpoint Pen |
Tip Material | Brass |
Material | Tungsten Carbide |
Pen Ink Color | Blue |
Pen Tip Type | Conical |
Pen Style | Retractable |
Pen Barrel Color(s) | White |
Pen Sub-Brand & Product Family | Clic Stic® |
Pen Grip Type | Smooth |
Pen Ink Color(s) | Black |
Description
Clic Stic(R) Retractable Ballpoint Pen, Pen Ink Color Blue, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 4" x 6" Anti-Static Poly Bags, 4 mil, Pink, PK 1000 (PBAS1060)
- PLUS-PLUS Big Set, 100 pieces (03210)
- DIXON TICONDEROGA Correction Tape, 1 Line, 20PK (31930)
- GREAT PAPERS Stationery Letterhead, Rivers Edge, PK80 (2014243)
- BIC Pen, Gelocity, Rt, 0.7Mm, Bk, PK12 (RLC11BK)
- BIC Pen Retractable, Medium 1.0 mm, Black PK12 (BICVCG11BK)
- BIC Gel-ocity Quick Dry Retractable Gel Pen, 0.7mm, Asstd Ink/Barrel, PK12 (RGLCGA11AST)
- BIC Exact, Ball Point Pen, Blue, PK12 (VCGN11-BE)
- BIC Bic® Round Stic Ballpoint Pen, Medium, Blue Ink, 60/Box (GSM609BE)
- BIC PrevaGuard Ballpoint Pen, Stick, Medium 1 mm, Black Ink/Barrel, PK8 (GSAMP81BK)
- UNI-BALL Impact 207 Retractable Gel Pen, Bold 1mm, Red Ink, Black/Red Barrel (65872)
- Bic Pens