Shop All Highlighters
Bic
Brite Liner® Highlighters, Chisel Tip, Assorted, 5 Per Pack, PK6
Mfr # BLP51W-ASTBN
Zoro # G5640827
product price: $24.99
/pk 6, $4.17/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 8+ Years
- Material Plastic, Ink
- Recommended Grade 3+
- Color Yellow, Pink, Blue, Green, Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bic
- MFR # BLP51W-ASTBN
- Zoro # G5640827
- UPC # 194629046881
- Country of Origin United States
- Category Highlighters
Details
Recommended Age | 8+ Years |
Material | Plastic, Ink |
Recommended Grade | 3+ |
Color | Yellow, Pink, Blue, Green, Orange |
Description
Easily underline, emphasize, and organize notes and documents. Super-bright, colorful fluorescent ink makes highlights stand out. Each pack includes 5 highlighters. Sold as 6 packs for a total of 30 highlighters.
• Ideal for organizing and color-coding notes, emphasizing passages, and more
• Versatile, reliable chisel tip easily switches between thin and thick lines
• Can be left uncapped for up to 8 hours without drying out
• ACMI approved
• Each pack includes yellow, pink, orange, green, and blue fluorescent colors
• Sold as 6 packs
• Ideal for organizing and color-coding notes, emphasizing passages, and more
• Versatile, reliable chisel tip easily switches between thin and thick lines
• Can be left uncapped for up to 8 hours without drying out
• ACMI approved
• Each pack includes yellow, pink, orange, green, and blue fluorescent colors
• Sold as 6 packs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL 11 x 8.5" Engineering and Science Notebook (33610)
- PROTEKTIVE PAK Corrugated Shelf Bin, Black, Cardboard, 12 in L x 2 in W x 4 1/2 in H (37102)
- ZORO SELECT Enclosed Cork Bulletin Board 48" x 36" (2RXD1)
- BAND-IT Bandit Band 201/301Ss 5/8 X 0.030 100Ft (C20599)
- BIC Brite Liner Grip Pastel Highlighters, 12PK (BICGBLD11AST)
- BIC Highlighter Set, Fluorescent Colors, PK5 (BICBLP51WASST)
- BIC Highlighter, Fluorescent Pink, PK12 (BICBL11PK)
- BIC Bic® Brite Liner Highlighter, Chisel Tip, Assorted Fluorescent Ink, 12/Box (BL11AST)
- BIC Highlighter Set Fluorescent Colors PK4 (BICBLMGP41ASST)
- BIC BIC Brite Liner Highlighter, Chisel Tip, Yellow, 24/Pack (BL241-YW)
- AVERY Hi-Liter Pen-Style Highlighters, Sm, PK4 (23545)
- Bic Highlighters