Shop All Highlighters
Bic
Brite Liner Highlighter, Assorted, PK24
Mfr # BL241-AST
Zoro # G5010069
product price: $10.29
/pk 24, $0.43/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color 14 Yellow, 3 Pink, 3 Orange, 2 Green, 2 Blue
- Tip Size Broad/Fine
- Point Type Chisel
- Standards ACMI AP Non-Toxic Certified
- Features Pocket Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bic
- MFR # BL241-AST
- Zoro # G5010069
- UPC # 070330341289
- Country of Origin United States
- Category Highlighters
Dimensions
Tip Size | Broad/Fine |
Details
Item | Highlighter |
Ink Color | 14 Yellow, 3 Pink, 3 Orange, 2 Green, 2 Blue |
Point Type | Chisel |
Standards | ACMI AP Non-Toxic Certified |
Features | Pocket Clip |
Highlighter Ink Color Assortment | (14) Yellow; (3) Orange; (3) Pink; (2) Blue; (2) Green |
Grip Type | Smooth |
Highlighter Barrel Color Assortment | (14) Yellow/Black; (3) Orange/Black; (3) Pink/Black; (2) Blue/Black; (2) Green/Black |
Highlighter Barrel Color | Assorted |
Highlighter Ink Color | Assorted |
Highlighter Style | Pen |
Description
Brite Liner(R) Highlighter, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Dividers, Write-On, 5Tab, Mlti 36PK (AVE11508)
- DETECTAMET Aluminum Ring Binder, 2 Rings (311-P46-O06-A143)
- OXFORD Notebook, Prs, Top, 3X5, 60Sh Pk (TOP45093)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk100 (5ZW34)
- BIC Highlighter, Fluorescent Pink, PK12 (BICBL11PK)
- BIC Highlighters, w/Pocket Clip, Chisel Point, Nontoxic, 12/BX, Asst. 12PK (BICBL11AST)
- BIC Bic® Brite Liner Highlighter with Pocket Clip, Chisel Tip, Orange Ink, Dozen (BL11OE)
- BIC Bic® Brite Liner Highlighter, Chisel Tip, Assorted Fluorescent Ink, 12/Box (BL11AST)
- BIC Bic® Brite Liner Highlighter with Pocket Clip, Chisel Tip, Green Ink, Dozen (BL11GN)
- BIC Bic Brite Liner Highlighters, Yellow, PK24 (BL241-YW)
- INTEGRA Liquid Highlighter, Chisel Point, Org, PK12 (ITA33313)
- Bic Highlighters