Shop All Highlighters
Bic
Brite Liner® Grip Tank Highlighter, Chisel Tip, 4 Colors, PK24
Mfr # BLMGP41ASST
Zoro # G1427320
product price: $20.39
/pk 24, $0.85/ea
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade 3+
- Includes 24 highlighters
- Color Fluorescent Blue, Fluorescent Green, Fluorescent Pink, Fluorescent Yellow
- Material Plastic, Fiber, Ink
- Recommended Age 8+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bic
- MFR # BLMGP41ASST
- Zoro # G1427320
- UPC # 194629074273
- Country of Origin United States
- Category Highlighters
Details
Recommended Grade | Grade 3+ |
Includes | 24 highlighters |
Color | Fluorescent Blue, Fluorescent Green, Fluorescent Pink, Fluorescent Yellow |
Material | Plastic, Fiber, Ink |
Recommended Age | 8+ Years |
Description
Whether you're organizing your notes or underlining passages in a textbook, BIC Brite Liner Grip Highlighters make highlighting fun and easy. This tank-style highlighter features a molded grip zone for comfort and super-bright fluorescent ink for quickly emphasizing information. Each highlighter has a versatile firm chisel tip that allows you to seamlessly transition from broad highlighting to precise underlining. BIC Brite Liner Grip Highlighters can be left uncapped for up to eight hours without drying out. These reliable yellow highlighters are great for use at home, school, or office. Each pack includes 4 highlighters in assorted colors. Sold as 6 packs for a total of 24 highlighters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Newsprint Sheets, 20" x 30", White, 1200/Case (NP2030)
- DYKEM Industrial Marker, Medium Tip, White Color Family, Ink (44175)
- ARCHITECTURAL MAILBOXES Mailbox, Black, Powder Coated, 1 Doors, Surface/Post, Locking (6200B-10)
- ADIROFFICE 12-Compartment Wood Adjustable Paper Sorter Literature File Organizer, Medium Oak (ADI500-12-MEO)
- BIC Highlighter Set, Fluorescent Colors PK5 (BICGBLP51ASST)
- BIC Highlighters, w/Pocket Clip, Chisel Point, Nontoxic, 12/BX, Asst. 12PK (BICBL11AST)
- BIC Highlighter, Fluorescent Yellow, PK12 (BICBL11YW)
- BIC Bic® Brite Liner Highlighter with Pocket Clip, Chisel Tip, Green Ink, Dozen (BL11GN)
- BIC Bic® Brite Liner Highlighter, Chisel Tip, Assorted Fluorescent Ink, 12/Box (BL11AST)
- BIC BIC Brite Liner Highlighter, Chisel Tip, Yellow, 24/Pack (BL241-YW)
- AVERY Hilighter, Desk, Flyl, PK36 (98208)
- Bic Highlighters