Shop All Dry Erase Markers
Bic
Brite Liner Grip Pocket Highlighter, Chisel Tip, Assorted Colors, PK6
Mfr # GBLDP61AST
Zoro # G201847883
product price: $4.89
/pk 6, $0.82/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Tip Style Chisel
- Features Rubberized; No
- Weight 0.18 lbs
- Erasable Ink No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bic
- MFR # GBLDP61AST
- Zoro # G201847883
- UPC # 70330364110
- Country of Origin United States
- Category Dry Erase Markers
Details
Item | Highlighters |
Color | Assorted |
Tip Style | Chisel |
Features | Rubberized; No |
Weight | 0.18 lbs |
Erasable Ink | No |
Pocket Clip | Yes |
Highlighter Style | Pen |
Highlighter Barrel Color Assortment | Pastel Blue/Black/Silver; Pastel Green/Black/Silver; Pastel Orange/Black/Silver; Pastel Pink/Black/Silver; Pastel Purple/Black/Silver; Pastel Yellow/Black/Silver |
Highlighter Ink Color Assortment | Pastel Blue; Pastel Green; Pastel Orange; Pastel Pink; Pastel Purple; Pastel Yellow |
Grip Type | Rubberized |
Description
BIC Brite Liner® Grip Pocket Highlighters have super-bright fluorescent ink for attention-grabbing highlighting and a textured rubber grip for added comfort. Chisel tip is ideal for both broad highlighting and fine underlining. Won't dry out if the cap is left off for eight hours.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Carton Sealing Tape, Clear, 2Inx12In, PK100 (3M 375 48MM X 12" - 100/PK)
- HP HP 910, (3YL60AN) Yellow Orignal Ink Cartridge (3YL60AN#140)
- XEROX Xerox Corporation Waste Toner Container (008R13061)
- BOORUM & PEASE Book, 66Series, Journal, 300Pg (BOR66300J)
- BIC Dry Erase Markers, Low Odor, Chisel Point, 4/ST, AST (BICGELITP41AST)
- BIC Dry Erase Marker, Fine, Blue, 12PK (BICGDE11BE)
- BIC Dry Erase Marker, Black, Blu, Green, Red, 4PK (BICGDEMP41ASST)
- BIC Dry-Erase Marker, Great Erase, 175PK, Black 175PK (BICGDE175BK)
- BIC Great Erase® Low Odor Dry Erase Markers, Fine, Assorted, PK24 (BICGDEP41AST)
- BIC Dry Erase Markers, Assorted, PK12 (GELIPP121-AST)
- BAZIC PRODUCTS Bazic Black Chisel Tip Dry-Erase Markers Pack of 24 (1251)
- Bic Dry Erase Markers