Shop All Permanent Markers
This Product is Discontinued
Bic
Black Permanent Marker, PK12 (Discontinued)
Mfr # GPM241-BK
Zoro # G6278268
This Product is Discontinued
Key Features
- Color Black
- Ink Color Black
- Tip Size Fine
- Barrel Type Soft Grip
- Point Type Bullet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bic
- MFR # GPM241-BK
- Zoro # G6278268
- UPC # 070330349629
- Country of Origin United States
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Details
Item | Intensity Permanent Marker |
Color | Black |
Ink Color | Black |
Barrel Type | Soft Grip |
Point Type | Bullet |
Features | Value Pack—Stock up and save! |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Product Type | Marking(TM) Fine Tip Permanent Marker |
Series | Intensity® |
Marker Grade | General Use |
Description
Marking(TM) Fine Tip Permanent Marker, Markers Brand BIC
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.