Bic BICMS11BE Bic Cristal Ballpoint Pen Blue
Mfr # MS11 BLU
Zoro # G504127309
Product Information
Description
Won't skip, smear or clog. Writes clear, bold, sharp lines effortlessly. Clear, transparent plastic barrel shows ink level. Plastic clip/cap keeps it pocket-handy.
Key Benefits:
-Quality ink, quick drying and smooth writing
-Tungsten carbide ball, perfect sphere and very resistant
-Medium point: 1.0mm, line width 0.4mm
-Hexagonal barrel for comfortable handling
-Clear barrel for visible ink supply
-Cap and plug color matches ink color
-Ventilated cap compliant with ISO 11540 / BS 7272-1 standard
Environmental benefits
-Long lasting product: up to 2 kilometers writing length
-Light: designed and manufactured with just the right amount of raw materials
-PVC free product
1 Dozen Blue Pens
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Xerox Waste Toner Container W/O Suction Filter (008R08101)
- MASTER CASTER Locking Channel, Wall/Desk, 7/8Hx48L In (00208)
- QUALITY PARK Invitation Envelope, Red, Paper, PK25 (QUA11134)
- UNIVERSAL Steno Book, Pitman Rule, 6x9, Green, 6 (UNV76610)
- BIC Ballpoint Pen and Pencil, 4Color 3 + 1 (MMLP1-AST)
- BIC Pen, Roundstic, Bp, Med, Be, Dz, PK12 (GSM11BE)
- BIC Gel-ocity Quick Dry Retractable Gel Pen, 0.7mm, Asstd Ink/Barrel, PK12 (RGLCG11AST)
- BIC Cristal Ballpoint Stick Pens, 10PK (BICMSP10BK)
- BIC Ballpoint Pen, 1.2mm Point, Black Ink, PK36 (BICGSMG361BK)
- BIC Click Pen, Black, PK24 (CSM241-BK)
- ZEBRA PEN Sarasa Dry X20 Gel Retractable 0.7mm Assorted 3pk (46803)
- Bic Pens