Shop All Pens
Bic
Ballpoint Pen, RT, Medium, Blue, PK12
Mfr # BU311BE
Zoro # G4699777
product price: $5.39
/pk 12, $0.45/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Ball Point
- Point Size 1mm
- Features Pocket Clip
- Barrel Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Bold |
Details
Ink Color | Blue |
Pen Type | Ball Point |
Item | Retractable Pen |
Features | Pocket Clip |
Barrel Color | Blue |
Point Type | Bold |
Series | BU3 |
Pen Ink Color | Blue |
Pen Grip Type | Rubber |
Pen Style | Retractable |
Pen Tip Type | Conical |
Pen Ink Color(s) | Blue |
Pen Barrel Color(s) | Blue |
Pen Sub-Brand & Product Family | BU3â„¢ |
Description
Ballpoint Pen,RT,Medium,Blue,PK12, Pen Ink Color Blue, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Lumber Crayon - Blue, Fade & Weather-Resistant, 12PK (MARKING CRAYONB)
- PCI Pci Kyocera-Mita Ecosys Tk-6117 1T02P10Us0 Black Toner Cartridge w/ 2 (TK-6117-PCI)
- ELITE IMAGE Elite Image Laser Toner Cartridge (ELI70307)
- KONICA MINOLTA Cyan High Capacity Toner 6K YLD (A0X5430)
- BIC Pen, Marker, Intensity, 0.5, Bk, PK12 (FPIN11BK)
- BIC Round Stic Grip Xtra Comfort Ballpoint Pen, Stick, Fine 0.8 mm, Blue Ink, Gray/Blue Barrel, 12PK (GSFG11 BLU)
- BIC PrevaGuard Antimicrobial Retractable BP Pen, Med 1mm, Black, PK12 (CSA11BK)
- BIC BIC Gel-ocity Quick Dry Retractable Gel Pen, Medium 0.7mm, Black Ink/Barrel, Dozen (RGLCG11-BK)
- BIC ReVolution Ocean Bound Ballpoint Pen, Retractable, Medium 1 mm, Black Ink/Blue Barrel, 12PK (BPRR11BK)
- BIC Ecolutions Round Stic Stick Ballpoint Pen, 1mm, Blue/Clear, PK50 (GSME509BE)
- PILOT Pen, Rollball, G6, Ret, Fn, Bk, PK12 (31401DZ)
- Bic Pens