Shop All Pens
Bic
Ballpoint Pen, RT, Medium, Black, PK12
Mfr # BU311BK
Zoro # G4699768
product price: $5.19
/pk 12, $0.43/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ball Point
- Point Size 1mm
- Barrel Color Black
- Point Type Bold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Bold |
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Retractable Pen |
Barrel Color | Black |
Point Type | Bold |
Features | Pocket Clip |
Series | BU3 |
Pen Barrel Color(s) | Black |
Pen Style | Retractable |
Pen Grip Type | Rubber |
Pen Ink Color(s) | Black |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | BU3™ |
Description
Ballpoint Pen,RT,Medium,Black,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVAVISION Heavy Duty Punch Tool Kit (TCP-HD1)
- SAUNDERS RediRite ™ 8-1/2" x 11" Redi-Rite Aluminum Storage Clipboard 1-1/2", Silver (11017)
- GRIP-RITE Staple .85X3/8 5000Ct (GRSTCR38)
- CANON CANON IRC ADV COMP C3320 3325/3330 (GPR-53) BLACK (8524B003AA)
- BIC ReVolution Ocean Bound Ballpoint Pen, Retractable, Medium 1 mm, Blue Ink/ Barrel, 12PK (BPRR11BE)
- BIC Retractable Pen, Medium 1.0 mm, Black PK12 (BICCSEM11BK)
- BIC Retractable Ballpoint Pen, Medium 1.0 mm, Red PK12 (BICSCSM11RD)
- BIC Pen, Medium 1.6 mm, Black PK12 (BICVLGB11BK)
- BIC ReVolution Ocean Retractable Ballpoint Pen, 12PK (BICBPRR11BE)
- BIC Bic CSEM11-BK Ecolutions Clic Stic Ballpoint Retractable Pen Black Ink Medium Dozen (CSEM11-BK)
- SHARPIE Gel Pen, 1.0mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Red PK (SAN2096136)
- Bic Pens