Shop All Pens
Bic
Ballpoint Pen, Medium 1.0 mm, Blue PK60
Mfr # BICGSM609BE
Zoro # G2688099
product price: $11.55
/pk 60, $0.19/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Ball Point
- Point Size 1mm
- Barrel Color Translucent
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Details
Ink Color | Blue |
Pen Type | Ball Point |
Barrel Color | Translucent |
Item | Stick Pen |
Point Type | Medium |
Grip | Smooth |
Pen Grip | None |
Features | Xtra Life Ballpoint |
Pen Tip | 1 mm |
Pen Ink Color | Blue |
Weight | 0.67 lbs |
Pen Cap Color(s) | Translucent Blue |
Pen Sub-Brand & Product Family | Round Stic™ Xtra Life |
Pen Tip Type | Conical |
Pen Ink Color(s) | Blue |
Pen Style | Stick |
Pen Grip Type | Smooth |
Pen Barrel Color(s) | Translucent Blue |
Description
Round Stic(R) Pen, Pen Tip 1 mm, Pen Grip None, Pen Ink Color Blue, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Purchase Order Book, 5-9/16 x 7-15/16 (TOP46140)
- GOODWRAPPERS Hand Stretch Wrap 30" x 1000 ft., Cast Style, Clear (15A838)
- DACASSO Black Leather Side-Rail Desk Pad/Desk Protector, 38" x 24" (PR-1025)
- VICTOR TECHNOLOGY Desktop Organizer, Black, Wood, 5-1/2 in. H (9525-5)
- BIC Gelocity Quick Dry Retractable Ge, PK12 (RGLCG11-BE)
- BIC Stick Ballpoint Pen, Medium 1.0 mm, Black PK12 (BICMS11BK)
- BIC Retractable Pen, Medium 1.0 mm, Black PK12 (BICCSEM11BK)
- BIC Gel-ocity Quick Dry Retractable Gel Pen, 0.7mm, Asstd Ink/Barrel, PK12 (RGLCGA11AST)
- BIC Ballpoint Pen, Medium 1.0 mm, Black PK60 (BICGSM609BK)
- BIC Stick Ballpoint Pen, Medium 1.0 mm, Blue PK12 (BICMS11BE)
- UNI-BALL Signo 207 Gel Pen, Retractable, Medium 0.7 mm, Red Ink, PK12 (33952)
- Bic Pens