Shop All Pens
This Product is Discontinued
Bic
Ballpoint Pen, Medium 1.0 mm, Black PK12 (Discontinued)
Mfr # BICSGSM11BK
Zoro # G2688047
This Product is Discontinued
Key Features
- Ink Color Black
- Pen Type Ball Point
- Point Size 1mm
- Point Type Medium
- Pen Ink Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Details
Ink Color | Black |
Pen Type | Ball Point |
Point Type | Medium |
Pen Ink Color | Black |
Item | Stick Pen |
Pen Tip | 1 mm |
Pen Grip | Non-Slip Cushion |
Grip | Rubberized No-Slip |
Pen Cushion | Yes |
Barrel Color | Black |
Barrel Material | Plastic |
Includes Pen Cushion | Cushion Included |
Pen Cap | Capped |
Series | Soft Feel(R) |
Product Type | Ballpoint Pens |
Marker Cap | Capped |
Description
Ballpoint Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Non-Slip Cushion, Pen Cap Capped, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Soft Feel(R), Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.