Bic

Ballpoint Pen, Fine 0.8 mm, Blue PK12 (Discontinued)


This Product is Discontinued
Shop for all Pens

Key Features

  • Ink Color Blue
  • Pen Type Ball Point
  • Point Size 0.8mm
  • Barrel Color Translucent
  • Grip Smooth
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Bic
  • MFR # BICGSF11BE
  • Zoro # G2688071
  • UPC #
    070330201309
  • Country of Origin Mexico
  • Category Pens

Dimensions

Point Size 0.8mm
Pen Point Size Type Fine
Pen Point Size 0.8 mm

Description

Ballpoint Pen, Pen Tip 0.8 mm, Barrel Material Plastic, Barrel Color Translucent, Pen Grip None, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Blue, Series Round Stic(TM) Xtra Precision, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products