Shop All Pens
Bic
Ballpoint Pen and Pencil, 4Color 3 + 1
Mfr # MMLP1-AST
Zoro # G9739513
original price:
$6.99
7% off
new price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Multi-Color Ballpoint Pen/Pencil
- Color Black/Blue/Red
- Tip Size 1 mm Pen/0.7 mm Pencil
- Marking Tool Product Group 4-Color 3 + 1
- Pen Grip Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1 mm Pen/0.7 mm Pencil |
Pen Point Size | 1 mm Pen/0.7 mm Pencil |
Pen Point Size Type | Medium |
Details
Pen Type | Multi-Color Ballpoint Pen/Pencil |
Color | Black/Blue/Red |
Item | Ballpoint Pen and Pencil,4Color 3 + 1 |
Marking Tool Product Group | 4-Color 3 + 1 |
Pen Grip | Rubber |
Pen Tip | Conical |
Weight | 0.05 lbs |
Pen Grip Type | Rubber |
Pen Tip Type | Conical |
Pen Style | Retractable |
Manufacturer Pen Refill # | MRM41AST |
Pen Sub-Brand & Product Family | 4-Color™ 3 + 1 |
Pen Ink Color(s) | Black/Blue/Red |
Pen Barrel Color(s) | Gray/White |
Description
Ballpoint Pen and Pencil,4Color 3 + 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA PAK Versa-Pak™ Cellulose Wadding, Slit at 24", Perf at 12", 48" x 270', Kraft, 2/Rolls (KIM64230)
- OXFORD Two Pocket File Folder, Navy (57455)
- BANKERS BOX Storage File, Record Forms, 9-1/2"x23-1/4"x6", 12/CT, WE/BE PK (FEL00022)
- C-LINE PRODUCTS Visitor Badges with Registry Log, White, 150PK (CLI97030)
- BIC Pen Retractable, Medium 1.0 mm, Blue PK12 (BICVLG11BE)
- BIC ReVolution Clic Stic Retractable Ballpoint Pen, 48PK (BICCSEM48BK)
- BIC PrevaGuard Antimicrobial Retractable BP Pen, Med 1mm, Black, PK12 (CSA11BK)
- BIC Bic® Velocity Rollerball Retractable Gel Pen, 0.7mm, Red Ink, Dozen (RLC11RD)
- BIC Round Stic Xtra Precision Stick Ballpoint Pen, 1mm, Assorted, PK60 (GSM609AST)
- BIC 4Color Retractable Ball Pen, 3PK (BICMMP31)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Black Ink, Black Barrel, PK12 (60151)
- Bic Pens