Shop All Pens
Bic
Ballpoint Pen, 1.2mm Point, Black Ink, PK36
Mfr # BICGSMG361BK
Zoro # G4291589
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 1.2mm
- Grip Contoured rubber
- Pen Cushion Yes
- Barrel Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 1.2mm |
Pen Point Size | 1.2 mm |
Pen Point Size Type | Medium |
Description
Ballpoint Pen, Pen Tip 1.2 mm, Barrel Material Plastic, Barrel Color Translucent, Pen Grip Contoured Cushion, Pen Cap Capped, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Round Stic Grip(TM) Xtra Comfort, Features Easy-Glide System(R), Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 6 x 65 POF Shrink Bag, 100 gauge, 500PK (OSB-6-65-100-A)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (90905)
- RITE IN THE RAIN Field Book, Environmental Pattern (550F)
- ZORO SELECT Top Tab File Folder, 1/2", PK100 (UNV15115)
- BIC Ballpoint Pen, 1.2 mm Point, Blue Ink, PK36 (BICGSMG361BE)
- BIC Pen, Roundstic, Grip, Be, PK36 (GSMG361BE)
- BIC Pen, Velocity, Bp, Rt, Med, Bk, PK12 (VLG11BK)
- BIC Round Stic Grip Xtra Comfort Ballpoint Pen, Stick, Fine 0.8 mm, Black Ink, Gray/Black Barrel, 12PK (GSFG11 BLK)
- BIC Ballpoint Pen, Medium 1.0 mm, Black PK60 (BICGSM609BK)
- BIC Retractable Pen, Medium 1.0 mm, Black PK12 (BICCSEM11BK)
- PILOT Pilot® Precise V7 Rolling Ball Pen, Non-Refillable, Fine, 0.7mm, Black Ink, Dozen (35346)
- Bic Pens