Shop All Pens
Bic
Ballpoint Pen, 1.2 mm Point, Blue Ink, PK36
Mfr # BICGSMG361BE
Zoro # G4291555
product price: $7.99
/pk 36, $0.22/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 1.2mm
- Pen Cushion Yes
- Features Easy-Glide System(R)
- Pen Tip 1.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1.2mm |
Pen Point Size Type | Medium |
Pen Point Size | 1.2 mm |
Description
Ballpoint Pen, Pen Tip 1.2 mm, Barrel Material Plastic, Barrel Color Translucent, Pen Grip Contoured Cushion, Pen Cap Capped, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series Round Stic Grip(TM) Xtra Comfort, Features Easy-Glide System(R), Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Yellow, 50PK (84240)
- TEACHER CREATED RESOURCES Teacher Created Resources TCR8321 Oh Happy Day Lesson Planner (TCR8321)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 14", Kraft, 25/Bundle (55VG19)
- CYNAMED Micro Spring Scissor, Gold Handle, STR, 4.5 (CYZR-0360)
- BIC Ballpoint Pen, 1.2mm Point, Black Ink, PK36 (BICGSMG361BK)
- BIC Round Stic® Xtra Life Ballpoint Pen, Medium, Black, PK60 (BICGSMP101BK)
- BIC BIC, ECOLUTIONS CLIC STIC RETRACTABLE BALLPOINT PEN, 1MM, BLUE INK, CLEAR BARREL, DOZEN (CSEM11BE)
- BIC Pen, Ballpnt, 4-Color, Med, Ast (MM11)
- BIC Pen, Roundstic, Grip, Bk, PK36 (GSMG361BK)
- BIC Pen, Roundstic, Grip, Be, PK36 (GSMG361BE)
- UNI-BALL Retractable Gel Pen, Medium 0.7 mm, Blue PK12 (33951)
- Bic Pens