Shop All Pens
Bic
Atlantis Ultra Comfort Retractable Ballpoint Pen, Medium, 1mm, Blk Ink
Mfr # VCGUP11XBK
Zoro # G1770169
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ball Point
- Point Size 1mm
- Point Type Medium
- Pen Ink Color(s) Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 1mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Retractable Pen |
Point Type | Medium |
Pen Ink Color(s) | Black |
Pen Sub-Brand & Product Family | GLIDE™ Ultra Comfort |
Pen Grip Type | Rubber |
Pen Tip Type | Conical |
Pen Barrel Color(s) Assortment | Black/White; Gray/White; Transparent Smoke |
Pen Barrel Color(s) | Randomly Assorted |
Pen Style | Retractable |
Description
Atlantis Ultra Comfort Retractable Ballp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIFLEX COMPANY INC Rage RC RGRA1112 Vintage Stick Micro RTF; Red (RGRA1112)
- OFFICEMATE SORTER, INCLINE W/2 TRAYS, BK (OIC22112)
- MISTY Chalkboard/Whiteboard Cleaner, 20 oz, PK12 (1001403)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 20", White, 10/Bundle (22XL77)
- BIC Cristal Xtra Bold Stick Ballpoint Pen, Bold 1.6mm, Assorted, PK24 (MSBAPP241AST)
- BIC ReVolution Ocean Bound Ballpoint Pen, Retractable, Medium 1 mm, Black Ink/Blue Barrel, 12PK (BPRR11BK)
- BIC Bic® Cristal Ballpoint Stick Pen, Medium, Clear Barrel, Blue Ink, Dozen (MS11BE)
- BIC Pen, Roundstic, Bp, Med, Bk, Dz, PK12 (GSM11BK)
- BIC Ballpoint Pen, Medium 1.0 mm, Black PK60 (BICGSM609BK)
- BIC Bic® Round Stic Ballpoint Pen, Medium, Blue Ink, Dozen (GSM11BE)
- HONEYWELL HEAT TRACE PEN ARM 45AT (30756304-501)
- Bic Pens