Shop All Pens
Bic
Assorted, Soft feel, Ball Point Pen, PK36
Mfr # SCSM361-AST
Zoro # G5009929
product price: $21.19
/pk 36, $0.59/ea
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Ball Point
- Point Size 1mm
- Features Value Pack—Stock up and save!
- Point Type Medium
- Pen Style Retractable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Ink Color | Blue, Black |
Pen Type | Ball Point |
Item | Retractable Pen |
Features | Value Pack—Stock up and save! |
Point Type | Medium |
Pen Style | Retractable |
Pen Barrel Color(s) | Assorted |
Pen Ink Color(s) Assortment | Black; Blue |
Pen Ink Color(s) | Assorted |
Pen Grip Type | Non-Slip Rubber |
Pen Barrel Color(s) Assortment | Black; Blue |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | Soft Feel® |
Description
Soft Feel(R) Retractable Ballpoint Pen, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polypropylene, 26 mil (2CXH3)
- BETA Multi-use snips, straight blades made in stainless steel, with microteeth (011300002)
- LEARNING RESOURCES Jumbo Dinosaur Floor Puzzle Triceratops (2857)
- BIC Bic® Brite Liner Highlighter with Pocket Clip, Chisel Tip, Green Ink, Dozen (BL11GN)
- BIC Pen, Velocity, Be, PK36 (VLG361-BLU)
- BIC Pen, Roundstic, Bp, Med, Be, Dz, PK12 (GSM11BE)
- BIC Gelocity Quick Dry Retractable Ge, PK12 (RGLCG11-BE)
- BIC Cristal Black Ball Point Pen , 2PK (MSP21-BLK)
- BIC Retractable Ballpoint Pen, Medium 1.0 mm, Red PK12 (BICSCSM11RD)
- BIC Cristal Blue Ball Point Pen , 2PK (MSP21-BLU)
- PILOT EASYTOUCH BALLPOINT RETRACTABLE PEN, RED INK, MEDIUM, DOZEN (32222)
- Bic Pens