Shop All Pens
Bic
Assorted, Ball Point Pen, 1.2mm, PK36
Mfr # GSMG361-AST
Zoro # G5010008
product price: $7.49
/pk 36, $0.21/ea
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Blue, Black
- Pen Type Ball Point
- Point Size 1.2mm
- Point Type Medium
- Features Easy-Glide System®—Exclusive ink technology delivers 50% smoother writing than a traditional ballpoint pen.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1.2mm |
Pen Point Size Type | Medium |
Pen Point Size | 1.2 mm |
Details
Ink Color | Blue, Black |
Pen Type | Ball Point |
Item | Stick Grip Pen |
Point Type | Medium |
Features | Easy-Glide System®—Exclusive ink technology delivers 50% smoother writing than a traditional ballpoint pen. |
Product Type | Round Stic-Grip(TM) Xtra-Comfort Ballpoint Pen |
Pen Ink Color | Blue |
Pen Cap Color(s) | Assorted |
Pen Tip Type | Conical |
Pen Style | Stick |
Pen Grip Type | Contoured Rubber |
Pen Barrel Color(s) | Assorted |
Pen Sub-Brand & Product Family | Round Stic Gripâ„¢ Xtra Comfort |
Pen Cap Color(s) Assortment | Smoke; Translucent Blue |
Pen Ink Color(s) | Assorted |
Pen Barrel Color(s) Assortment | Gray/Black; Gray/Blue |
Pen Ink Color(s) Assortment | Black; Blue |
Description
Round Stic-Grip(TM) Xtra-Comfort Ballpoint Pen, Pen Ink Color Blue, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX Versatemp Heavy-Body Tempera Paints, Assorted Fluorescent Colors, Pint, 6 PK (2745)
- PARTNERS BRAND UPSable Air Bubble Rolls, 1/2" x 48" x 125', Clear, 1/Each (BWUP1248)
- SEALER SALES Sealing Belt for HL-M810 Band Sealer (HL-M810-10)
- ZORO SELECT Foam Roll 6" x 250 ft., 1/4" Thickness, Pk12 (5VFE4)
- BIC Cristal Blue Ball Point Pen , 2PK (MSP21-BLU)
- BIC PrevaGuard Ballpoint Pen, Stick, Medium 1 mm, Black Ink/Barrel, PK8 (GSAMP81BK)
- BIC Round Stic® Xtra Life Ballpoint Pen, Medium, Red, PK60 (BICGSMP101RD)
- BIC Pen, Atlantis, Exact, Fine, Be, PK12 (VCGN11BE)
- BIC Retractable Ballpoint Pen, Medium 1.0 mm, Black PK12 (BICCSM11BK)
- BIC Pen, Velocity, Be, PK36 (VLG361-BLU)
- PILOT Pen, G27, Bca, Bk Ink, PK2 (31331)
- Bic Pens