Shop All Radios
Bic America
Down-Firing 12" 430W Powered Subwoofer for Home Theater and Music
Mfr # V1220
Zoro # G0438043
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18.5"
- Width 17"
- Depth 14"
- Product Type Speaker
- Impedance 8 Ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bic America
- MFR # V1220
- Zoro # G0438043
- UPC # 729305002587
- Country of Origin China
- Category Radios
Dimensions
Height | 18.5" |
Width | 17" |
Depth | 14" |
Details
Product Type | Speaker |
Impedance | 8 Ohm |
Description
The 12" 430 watt BIC America V1220 Down-Firing Powered Subwoofer for Home Theater and Music offers unsurpassed performance at its price! It incorporates a high current 200 watt (430 watts peak) amplifier (designed by BASH Technology) combined with a 12" heavy duty long-throw woofer and heavy duty magnet. The patented Venturi vent eliminates port noise (often heard from other subwoofers when playing demanding music and videos).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSHNELL Binocular, 10x Magnification, Porro Prism, 341 ft at 1000 yd Field of View (131056)
- WINEGARD 5' Swedged Mast For Roof Antenna Mounts (TB0005)
- MIGHTY MAX BATTERY 12V 15AH F2 Battery Replacement for MotoTec 24v Mini Quad V3 - 4 Pack (ML15-12MP45314221316)
- MOTOROLA Battery Pack, Li-Ion, 7.2V, For Motorola (NNTN4970A)
- BIC AMERICA FormulaSeriesFH6-LCRDual6-1/2-Inch175-Watt2-WayLCRAll-ChannelSpeaker (FH6-LCR)
- PYLE Digital Home Theater Bluetooth Stereo Receiver (PT390BTU)
- GPX CD Home Music System (HM3817DTBLK)
- PRESIDENT President Johnson II 12-24 Volt CB Radio (JOHNSON II)
- INFINITY PRV315 AM/FM/BT/USB Stereo Receiver (INFPRV315.2)
- MAKITA Jobsite Radio, Cord & Cordless, AM/FM (GRM02)
- PYLE Crank Radio (PSDNL22YL)
- Bic America Radios