Shop All Corded Speakers
Bic America
2-Way Bookshelf Surround Speaker
Mfr # FH-65B
Zoro # G7610665
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wattage 350 W
- Sensitivity (dB) 116 dB
- Height 17"
- Width 9"
- Depth 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bic America
- MFR # FH-65B
- Zoro # G7610665
- UPC # 729305003560
- Country of Origin China
- Category Corded Speakers
Dimensions
Height | 17" |
Width | 9" |
Depth | 8.5" |
Details
Item | Speaker |
Max. Wattage | 350 W |
Sensitivity (dB) | 116 dB |
Impedance | 8 Ohm |
Product Type | Speaker |
Sensitivity | 96 dB |
Description
Midrange and high frequency horns have been the hands-down choice for movie theater sound engineers. From the softest whispers to the highest impact sound effects, horn drivers have no equal when it comes to clarity and dynamic range. The BIC America Formula Series FH-65B 6-1/2 In. 350 Watt 2-Way Bookshelf Surround Speaker carries on the legacy of the first BIC/Formula Series introduced in 1973. It offers output capability of up to 116 dB (live rock band levels), while offering refinements that surpass all predecessors. Each FH-65B includes a custom designed mid/high frequency horn tweeter that delivers highs beyond audible range, and extremely accurate mid frequencies. Its high power 6-1/2 in. injection molded woofer and port extend bass output to create an accurate balance of sound.This is a speaker that's truly designed for both home theater and music applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 12 V, 18Ah, UB12180, I1 Internal Thread Terminal, AGM Type (45570)
- PYLE Professional 30W Megaphone/Bullhorn (PMP30)
- SPECO TECHNOLOGIES All-Black 15W Deluxe Megaphone with Siren (ER370B)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, Blue (5133299E)
- BIC AMERICA Bookshelf and Surround 175W 2-Way 6.5" Speakers (DV62SIB)
- BIC AMERICA RtR Series 100W 3-Way 4" Indoor/Outdoor Speakers (Black) (RTRV44-2)
- BIC AMERICA Center Channel 125W 2-Way 3-Driver 5.25" Speaker (DV52CLRB)
- BIC AMERICA Indoor/Outdoor 125W 2-Way 5.25" Speakers with Keyholes (Black) (ADATTO DV52SI)
- SPECO TECHNOLOGIES In-Ceiling Speaker, 24 in.L x 24 in.W (G86TG2X2)
- SPECO TECHNOLOGIES In-Ceiling Speaker, 24 in.L x 12 in.W (G86TG1X2)
- SPECO TECHNOLOGIES Speaker, Transformer And Volume Control (SPG86TC)
- Bic America Corded Speakers