Shop All Sheets and Pillow Cases
Bibb Home
Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Silver
Mfr # 1300
Zoro # G706427528
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 60% Microfiber/40% Bamboo
- Width 11.5
- Length 13
- Includes 1 flat sheet, 1 fitted sheet, 4 pillow cases (2 in Twin)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bibb Home
- MFR # 1300
- Zoro # G706427528
- UPC # 817107027744
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Size | Queen |
Width | 11.5 |
Length | 13 |
Details
Item | Bamboo Comfort 6 - Piece Luxury Sheet Set |
Material | 60% Microfiber/40% Bamboo |
Color | Silver |
Includes | 1 flat sheet, 1 fitted sheet, 4 pillow cases (2 in Twin) |
Description
This 6-Piece Set of Super-Soft Bamboo Bed Sheets continue to attract customers seeking the best in naturally luxurious linens. Whether you love the fact that they are softer than 1,000-thread-count Egyptian cotton or whether you love these are wrinkle resistant, hypo-allergenic and good for the environment you'll love these silky, soft sheets night after night!
Twin Size Dimensions:
Fitted sheet: 39 inches wide x 75 inches long
Flat sheet: 66 inches wide x 96 inches long
Pillowcases: 20 inches wide x 30 inches long
Full Size Dimensions:
Fitted Sheet 54" x 75"
Flat Sheet 80" x 96"
Pillowcases 20" x 30" each
Queen Size Dimensions:
Fitted Sheet 60" x 80"
Flat Sheet 90" x 102"
Pillowcases 20"x 30" each
King Size Dimensions:
Fitted Sheet 78" x 80"
Flat Sheet 105" x 102"
Pillowcases 20" x 40" each
Twin Size Dimensions:
Fitted sheet: 39 inches wide x 75 inches long
Flat sheet: 66 inches wide x 96 inches long
Pillowcases: 20 inches wide x 30 inches long
Full Size Dimensions:
Fitted Sheet 54" x 75"
Flat Sheet 80" x 96"
Pillowcases 20" x 30" each
Queen Size Dimensions:
Fitted Sheet 60" x 80"
Flat Sheet 90" x 102"
Pillowcases 20"x 30" each
King Size Dimensions:
Fitted Sheet 78" x 80"
Flat Sheet 105" x 102"
Pillowcases 20" x 40" each
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mobile Wood Kneeler Chair, Black (WL-SB-210-GG)
- COSCO FOLD CHAIR FABRIC BLACK (14-995-JBD4)
- HIRSH 15" W 2 Drawer Vertical File Cabinet, Black, Letter (17890)
- UNIVERSAL Brushed Aluminum Wall Clock, 12" dia, Silver Case, 1 AA (sold sep) (UNV10425)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Chocolate (1300)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Evergreen (1300)
- BIBB HOME 1000TC Egyptian Cotton Sheet Set - Twin - Granite Green (1206TWGGN)
- BIBB HOME 2000 Count 6-Piece Bamboo Sheet Set - King - Charcoal Grey (1831-KG-CHA)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Chocolate (1300)
- BIBB HOME Solid Flannel 4 Piece Sheet Set - King - Beige (1130KGBEI)
- MARTEX Pillowcase, King, Bone, 44" W, 46" L, PK12 (1A05228)
- Bibb Home Sheets and Pillow Cases