Shop All Sheets and Pillow Cases
Bibb Home
Bamboo Comfort 6-Piece Luxury Sheet Set - King - White
Mfr # 1300
Zoro # G006427518
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 60% Microfiber/40% Bamboo
- Width 11.5
- Length 13
- Includes 1 flat sheet, 1 fitted sheet, 4 pillow cases (2 in Twin)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bibb Home
- MFR # 1300
- Zoro # G006427518
- UPC # 817107027775
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Size | King |
Width | 11.5 |
Length | 13 |
Details
Item | Bamboo Comfort 6 - Piece Luxury Sheet Set |
Material | 60% Microfiber/40% Bamboo |
Color | White |
Includes | 1 flat sheet, 1 fitted sheet, 4 pillow cases (2 in Twin) |
Description
This 6-Piece Set of Super-Soft Bamboo Bed Sheets continue to attract customers seeking the best in naturally luxurious linens. Whether you love the fact that they are softer than 1,000-thread-count Egyptian cotton or whether you love these are wrinkle resistant, hypo-allergenic and good for the environment you'll love these silky, soft sheets night after night!
Twin Size Dimensions:
Fitted sheet: 39 inches wide x 75 inches long
Flat sheet: 66 inches wide x 96 inches long
Pillowcases: 20 inches wide x 30 inches long
Full Size Dimensions:
Fitted Sheet 54" x 75"
Flat Sheet 80" x 96"
Pillowcases 20" x 30" each
Queen Size Dimensions:
Fitted Sheet 60" x 80"
Flat Sheet 90" x 102"
Pillowcases 20"x 30" each
King Size Dimensions:
Fitted Sheet 78" x 80"
Flat Sheet 105" x 102"
Pillowcases 20" x 40" each
Twin Size Dimensions:
Fitted sheet: 39 inches wide x 75 inches long
Flat sheet: 66 inches wide x 96 inches long
Pillowcases: 20 inches wide x 30 inches long
Full Size Dimensions:
Fitted Sheet 54" x 75"
Flat Sheet 80" x 96"
Pillowcases 20" x 30" each
Queen Size Dimensions:
Fitted Sheet 60" x 80"
Flat Sheet 90" x 102"
Pillowcases 20"x 30" each
King Size Dimensions:
Fitted Sheet 78" x 80"
Flat Sheet 105" x 102"
Pillowcases 20" x 40" each
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- BEVCO Task Chairs, 21 in to 28-1/2 in Height, Navy Blue (V830SHC)
- LUXOR Adjustable Table, 59" X 29.6" to 45.4" (with Glides), 32.6" to 48-1/2" (with Casters) (STANDUP-CF60-DW)
- FLASH FURNITURE Round White End Table with Matte Black Frame (NAN-JH-1787ET-BK-GG)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Navy (1300)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Full - Mint (1300)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Grey (1300)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Perwinkle (1300)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Warm Blue (1300)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Navy (1300)
- ELLE 1200tc Double Hemstitch Sheet Set, Green, Cal King (EL652135)
- Bibb Home Sheets and Pillow Cases