Shop All Planners
Bi-Silque
MasterVisi, Weekly Planner, 36x24, Aluminum Frame
Mfr # GA0396830
Zoro # G210773166
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Organization is vital for the success of every business or enterprise. MasterVision Planning Boards are excellent tools that allow you to keep scheduling and planning on time. Keeping important dates and tasks on display, organizing work-groups or just planning ahead is practical and easy. Magnetic Gold Ultra dry erase board allows you to post notes and messages as well as write. The lacquered steel surface is suitable for frequent use. Sturdy aluminum frame features an adjustable tray and the four-corner system for easy mounting. Weekly Calendar. Board Type: Magnetic Dry Erase Calendar; Board Width: 36in; Board Height: 24in; Surface Material: Gold Ultra Enameled Steel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 10" x 6" x 4", White, 50/Bundle (M1064)
- TYDENBROOKS Tug-Tight Seal, 15", Green, 40 Lb, PK1000 (32011151-02)
- U-MARK A10 Paint Marker Blue 2mm 12/bx (10102)
- UNIVERSAL Insertable Tab Index, 5-Tab, 11 x 8.5, Buff, PK24 (UNV20830)
- BI-SILQUE Bi-silque BVCGA02109830 Magnetic In- Out Board; Planner; 24 in. x 36 in.; Aluminum- White (BVCGA02109830)
- AT-A-GLANCE Book, Appt, Daily, 24Hr, 5X8, Bk (AAG7020305)
- PREFERRED NATION Executive E-Padfolio Organizer Pad HolderBlack (P8136.BLK)
- AT-A-GLANCE Two-Color Desk Pad, 22 x 17, White Sheets, Black Binding, Clear Corners, 12-Month (Jan to Dec): 2022 (GG2500-00)
- HOUSE OF DOOLITTLE Reversible/Erasable Yearly Wall Calendar, 32" x 48" (HOD3931)
- RITE IN THE RAIN Planner, 4-1/16" x 7" Sheet, Black, 1/4" H (P52)
- AT-A-GLANCE Planner, Monthly, 9 x 11in, Black (AAG70260G05)
- Bi-Silque Planners