Bi-Silque

MasterVisi, Platinum Mobile Easel, White, 29 X 41, Black Frame


product price: $805.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Bi-Silque
  • MFR # EA48066720
  • Zoro # G810779469
  • UPC #
    560375050463
  • Country of Origin Portugal
  • Category Easels

Description

Magnetic Platinum Dry Erase Mobile Presentation easel features a contemporary design with a magnetic porcelain Platinum Pure White surface for extensive use. Fully adjustable with five easy-glide casters for full mobility casters are lockable when not in use. The versatile no-pinch pad retainer with adjustable easel pad hooks allows you to use any size easel pad. It also features two magnetic extension bars that allow you to present up to three sheets of paper at one time and a full length pen tray. Maximum Height 73in. Board Type: Magnetic Dry Erase Easel; Board Width: 29in; Board Height: 41in; Surface Material: Porcelain-Steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.