Shop All Easels
Bi-Silque
MasterVisi FLX05102MV, Telescoping Tripod Display Easel, Adjusts 38in To 69in High, Metal, Silver
Mfr # BVCFLX05102MV
Zoro # G011184024
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Telescoping metal legs adapt to floor or tabletop use while adjustable support brackets display materials at exactly the height you need. No-pinch pad retainer for fast and easy attachment, hooks slide to fit any type of easel pad. Anti-skid feet for security. Folds down for easy transport or storage. Heavy-DutyAdjusts from 38in to 69in high and supports up to 45 lbs. Easel Type: Folding Display, Minimum Easel Height: 38'', Maximum Easel Height: 69'', Materials: Metal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL Paper Bags, 52 lbs Cap., 1/6 BBL, 12"w x 7"d x 17"h, Kraft, PK500 (80075)
- SIGNODE Steel Strapping Sealer, Side Action (020560)
- INNOVERA Remanufactured TN221M Toner, 1400 Page-Yield, Magenta (IVRTN221M)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/2" x 50ft (WL-ED-PSC-050-50)
- BI-SILQUE MasterVisi, Quantum Heavy Duty Display Easel, 35.62in - 61.22inh, Plastic, Black (FLX11404)
- BI-SILQUE MasterVisi, Platinum Mobile Easel, White, 29 X 41, Black Frame (EA48066720)
- BI-SILQUE GEC™ Portable Easel Stand Heavy Duty Instant Collapsible Tripod, Black, Aluminum (FLX10201MV)
- BI-SILQUE MasterVisi, Instant Easel, 61 1/2in, Black, Steel, Heavy-Duty (FLX10201MV)
- MASTERVISION Easel, Tripod, Wood, Oak (FLX06203MV)
- AMPAD/ OF AMERCN PD&PPR Ampad, FLIP CHARTS, 27 X 34, WHITE, 2PK (24028)
- PACON Pad, Easel, 1""Ruld, 27X34, 50Sh Pk (PAC3386)
- Bi-Silque Easels