Shop All Dry Erase Boards
Bi-Silque
MasterVisi, Earth Silver Easy Clean Revolver Dry Erase Board, 48x70, White, Steel Frame
Mfr # RQR0521
Zoro # G510804836
product price: $1,079.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,079.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bi-Silque
- MFR # RQR0521
- Zoro # G510804836
- UPC # 15603750000485
- Country of Origin Portugal
- Category Dry Erase Boards
Description
Durable and versatile dry erase boards are perfect for classrooms and all training environments. Silver Easy Clean surface resists ghosting. Dual surfaces revolve easily, providing you with additional writing space. Portable with easy glide locking casters for full mobility. Extra large steel repositionable pen tray can be easily relocated to different places. Steel tubular frame and support bars with extra stability bar prevent wobbling. Plastic removable easel pad clips included. Board Type: Dry Erase; Board Width: 48in; Board Height: 70in; Surface Material: Melamine.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 13" x 10", 2 mil, Clear, Pk1000 (5CNW1)
- BIC BicĀ® Brite Liner Highlighter with Pocket Clip, Chisel Tip, Green Ink, Dozen (BL11GN)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 1lb, Slotted (12842)
- PROPAC FANNY PACK, BLACK (D2005-BLACK)
- BI-SILQUE MasterVisi, Value Lacquered Steel Magnetic Dry Erase Board, 48 X 72, White, Aluminum Frame (MA2707170)
- BI-SILQUE MasterVisi, Kamashi Wet-Erase Board, 36 X 24, Black Frame (MM07151620)
- BI-SILQUE Bi-silque 6" Magnetic Dry Erase Strips (BVCFM2518)
- BI-SILQUE 18 x 24 in. Pine Wood Frame Magnetic Dry-Erase Board (MM04001010)
- BI-SILQUE 18 x 24 in. Non-Magnetic MasterVision River Glass Dry-Erase Board (GL044407)
- BI-SILQUE Bi-silque 2" Magnetic Dry Erase Strips (BVCFM2404)
- BI-SILQUE 24 x 36 in. MasterVision Ayda Magnetic Steel Dry-Erase Board, White (MA03759214)
- Bi-Silque Dry Erase Boards