Shop All Dry Erase Boards
Bi-Silque
Dry-Erase Board, Magnetic, 24"Wx1/4"Lx36"H, White
Mfr # BVCGL070107
Zoro # G801863825
original price:
$126.99
5% off
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bi-Silque
- MFR # BVCGL070107
- Zoro # G801863825
- UPC # 603750009325
- Country of Origin Portugal
- Category Dry Erase Boards
Description
Dry-erase board features a tempered glass surface that never ghosts, cleans easily and is great for extensive use. Magnetic design provides a damage-free way to display items with high-intensity magnets or secure compatible accessories (each sold separately). Ultra-modern style with square corners provides a professional look for any room. Passthrough mounting system makes installation easy to quickly display this board in any convenient location vertically or horizontally. Glass surface can be used with wet-erase and dry-erase markers. Dry-erase board is perfect for offices, training environments, meeting rooms and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Toner Cartridge, Standard Yield, Cyan (BRT-TN221C)
- AZAR DISPLAYS Three-Tiered Tri-Fold Brochure Counter Display (15 Pockets) (252819)
- ZORO SELECT Corrugated Boxes, 10" x 10" x 7", Kraft, 25/Bundle (11R314)
- CIG Clover Imaging Remanufactured Toner Cartridge for Lexmark M1145 (201164)
- BI-SILQUE 18 x 24 in. Non-Magnetic MasterVision River Glass Dry-Erase Board (GL044407)
- BI-SILQUE 24 x 36 in. MasterVision Ayda Magnetic Steel Dry-Erase Board, White (MA03759214)
- BI-SILQUE 18 x 24 in. Pine Wood Frame Magnetic Dry-Erase Board (MM04001010)
- BI-SILQUE MasterVisi, Kamashi Wet-Erase Board, 36 X 24, Black Frame (MM07151620)
- BI-SILQUE 24 x 36 in. MasterVision River Magnetic Glass Dry-Erase Board (GL070107)
- BI-SILQUE MasterVisi, Value Lacquered Steel Magnetic Dry Erase Board, 18 X 24, White, Aluminum (MA0207170)
- GHENT Non-Magnetic Whiteboard with Aluminum Frame, 144.63 x 48.47, White Surface, Satin Aluminum Frame (M24124)
- Bi-Silque Dry Erase Boards