Shop All Gate Operators & Accessories
Bft
Transmitter, Two Channel, For Gate
Mfr # D111904
Zoro # G4019452
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 433 MHz, Two Channel
- For Use With Gate Operators
- Includes Battery
- Color Gray
- Depth 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bft
- MFR # D111904
- Zoro # G4019452
- Country of Origin Romania
- Category Gate Operators & Accessories
Dimensions
Depth | 3/4 in |
Height | 2 1/2 in |
Width | 1 3/4 in |
Overall Length | 1 1/2 in |
Overall Width | 1/2 in |
Overall Height | 2 1/2 in |
Details
Item | Transmitter |
Type | 433 MHz, Two Channel |
For Use With | Gate Operators |
Includes | Battery |
Color | Gray |
Standards | CE |
Accessory Type | Transmitter |
Number of Buttons | 2 |
Product Type | Transmitter |
Compatible with Manufacturer Model Number | KERCR93524501F, KESCR93524502F, KR92522800003, P94002600004, P94002800004, R93522900004, R93524500001, R93524500002 |
Compatible Manufacturer Model Number | KERCR93524501F, KESCR93524502F, KR92522800003, P94002600004, P94002800004, R93522900004, R93524500001, R93524500002 |
Compatible Manufacturer Part Number | KERCR93524501F, KESCR93524502F, KR92522800003, P94002600004, P94002800004, R93522900004, R93524500001, R93524500002 |
For Use with Mfr. Model Number | KERCR93524501F, KESCR93524502F, KR92522800003, P94002600004, P94002800004, R93522900004, R93524500001, R93524500002 |
For Use With Mfr. Model Number | KERCR93524501F, KESCR93524502F, KR92522800003, P94002600004, P94002800004, R93522900004, R93524500001, R93524500002 |
Description
Transmitter, Product Type Transmitter, Includes Battery, For Use With Gate Operators, Operating Voltage 12V, Overall Length 1 1/2 in, Overall Height 2 1/2 in, Overall Width 1/2 in, Color Gray, Standards CE, Compatible with Grainger Part Number 11W411, 11W412, 11W415, 11W416, 11W420, Compatible with Manufacturer Model Number KERCR93524501F, KESCR93524502F, KR92522800003, P94002600004, P94002800004, R93522900004, R93524500001, R93524500002, Number of Buttons 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Dark Bronze Thumbturn Dogging Pin Assembly for Model 1085 Concealed Vertical Rod Panic Exit Devices (301117313)
- BLUM 18in Full Extension Zinc Soft-close Short-series Tandem Drawer Slide, 100 Lbs Weight Rating, PR (563.4570B)
- BLUM 107 Degree 1-3/8in Overlay Blumotion Soft-closing Doweled Compact Hinge (38B358BF22)
- ROSSLARE ULTRA-SLIM PIEZO MULLION BACKLIT GOPROX & PIN READER-CONVERTIBLE (ROS-AYC-E60N)
- BFT Barrier Arm, 10Ft. (N728033)
- BFT Light Kit, For 11W424 Barrier (P120001 00001)
- BFT Moovi 30 Road Barrier, 10 Ft. (P940062 00001)
- BFT External Magnetic Lock Kit, 600 lb (BFT-600MLKIT)
- BFT Magnetic Lock Kit (BFT-1200MLKIT)
- BFT Slide Gate Operator (P925207 00002)
- LINEAR Transformer, 18 Volt/40VA UL Only (RB570)
- Bft Gate Operators & Accessories