Shop All Gate Operators & Accessories
This Product is Discontinued
Bft
Swing Gate Operator (Discontinued)
Mfr # P930003 00002
Zoro # G8222453
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With 11W420
- Height 14 in
- Depth 3 1/3 in
- Max. Capacity Gates Up To 440 Lbs. Each Leaf
- Safety Features Built In Thermal Overload
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bft
- MFR # P930003 00002
- Zoro # G8222453
- Country of Origin Italy
- Category Gate Operators & Accessories
Dimensions
Height | 14 in |
Depth | 3 1/3 in |
Width | 3 1/3 in |
Overall Height | 14 in |
Overall Depth | 3 3/8 in |
Overall Width | 3 3/8 in |
Details
Item | Swing Gate Operator |
For Use With | 11W420 |
Max. Capacity | Gates Up To 440 Lbs. Each Leaf |
Safety Features | Built In Thermal Overload |
Cycle | 100 Cycles/Day |
Voltage | 120V AC |
Color | Gray |
Operation | Residential Grade |
Motor | 200W |
Description
Swing Gate Operator, Overall Height 14 in, Operating Voltage 120V AC, Overall Width 3 3/8 in, Overall Depth 3 3/8 in, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.