Shop All Gate Operators & Accessories
Bft
Swing Gate Kit, Single, Solar, 16-1/2 Ft.
Mfr # KERCR93524511F
Zoro # G3889751
Free Shipping & Returns
$1,557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single - Solar Operated
- For Use With Swing Gates
- Includes (2) Radio Transmitters, Cabling, ECOSOL Control Board, Operator with Mounting Brackets, Reflective Photocell, Solar Panel
- Color Gray
- Operation Residential Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bft
- MFR # KERCR93524511F
- Zoro # G3889751
- Country of Origin Italy
- Category Gate Operators & Accessories
Dimensions
Depth | 3 1/8 in |
Height | 4 in |
Width | 37 1/8 in |
Overall Height | 4 in |
Overall Width | 37 1/8 in |
Overall Depth | 3 1/8 in |
Compatible Gate Maximum Length | 16 1/2 ft |
Details
Item | Swing Gate Operator Kit |
Type | Single - Solar Operated |
For Use With | Swing Gates |
Includes | (2) Radio Transmitters, Cabling, ECOSOL Control Board, Operator with Mounting Brackets, Reflective Photocell, Solar Panel |
Color | Gray |
Operation | Residential Grade |
Voltage | 24V DC |
Max. Capacity | 16-1/2 ft Gate, 550 Lbs. |
Motor | 40W |
Safety Features | Built In Thermal Overload and Torque Limited |
Cycle | 60 Cycles/Day |
Power Source | Battery |
Compatible Gate Maximum Capacity | 550 lb |
Compatible Gate Type | Single Swing |
Features | Built-In Thermal Overload and Torque Limited |
Description
Swing Gate Operator Kit, Overall Height 4 in, Operating Voltage 24V DC, Includes (2) Radio Transmitters, Cabling, ECOSOL Control Board, Operator with Mounting Brackets, Reflective Photocell, Solar Panel, Power Source Battery, Overall Width 37 1/8 in, Overall Depth 3 1/8 in, Color Gray, Features Built-In Thermal Overload and Torque Limited, Compatible Gate Type Single Swing, Compatible Gate Maximum Length 16 1/2 ft, Compatible Gate Maximum Capacity 550 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO-LARM Reflective Photobeam Sensor, range: up to 45ft (14m), 12-30VDC/VAC 60Hz 100mA, monitored (SLM-E-936-S45RRGQ)
- SCHLAGE Accent Priv Lvr Stn Nkl (F40VACC619)
- ILCO Ilco: Key Blanks, 1970AM-RA4 A.M. (970AM T 99A (ILCO-1970AM-RA4)
- MAGIC SLIDERS L P 8PK 1 RND Slide Disc (8025)
- BFT Slide Gate Operator (P925207 00002)
- BFT Deimos Slide Gate Operator Kit (KR92522800003)
- BFT Transmitter, Two Channel, For Gate (D111904)
- BFT Photocell, includes Reflector and Hood (KIRPOLAPHOT001)
- BFT Magnetic Lock Kit (BFT-1200MLKIT)
- BFT Barrier Arm, 10Ft. (N728033)
- DIABLO CONTROLS Vehicle Detector, Low Current (DSP-50)
- Bft Gate Operators & Accessories