Shop All Gate Operators & Accessories
Bft
Swing Gate Kit, Single, 10 Ft.
Mfr # KIGEAUL-S-SE
Zoro # G7846517
product price: $1,893.99
/ea
Free Shipping & Returns
$1,893.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single
- For Use With Swing Gates
- Includes (2) Radio Transmitters, Antenna, Control Board, Infrared Photocell, Mounting Brackets, Operator with Articulated Arm
- Voltage 24V DC - 120V AC
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bft
- MFR # KIGEAUL-S-SE
- Zoro # G7846517
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Height | 4 in |
Depth | 3 1/8 in |
Width | 32 1/2 in |
Overall Width | 32 1/2 in |
Overall Height | 4 in |
Compatible Gate Maximum Length | 10 ft |
Overall Depth | 3 1/8 in |
Details
Item | Swing Gate Operator Kit |
Type | Single |
For Use With | Swing Gates |
Includes | (2) Radio Transmitters, Antenna, Control Board, Infrared Photocell, Mounting Brackets, Operator with Articulated Arm |
Voltage | 24V DC - 120V AC |
Max. Capacity | 10 ft Gate, 550 Lbs. |
Operation | Residential Grade |
Cycle | 60 Cycles/Day |
Safety Features | Built In Thermal Overload and Torque Limited |
Color | Gray |
Motor | 40W |
Power Source | Battery |
Compatible Gate Maximum Capacity | 550 lb |
Features | Built-In Thermal Overload and Torque Limited |
Compatible Gate Type | Single Swing |
Description
Swing Gate Operator Kit, Overall Height 4 in, Operating Voltage 24V DC to 120V AC, Includes (2) Radio Transmitters, Antenna, Control Board, Infrared Photocell, Mounting Brackets, Operator with Articulated Arm, Power Source Battery, Overall Width 32 1/2 in, Overall Depth 3 1/8 in, Color Gray, Features Built-In Thermal Overload and Torque Limited, Compatible Gate Type Single Swing, Compatible Gate Maximum Length 10 ft, Compatible Gate Maximum Capacity 550 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 7 3/4W x 7 3/4H x 3/8T Wood Hobby Board, Cherry (HBW08X08X375ACH)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 12ft. - Red Dot (03_102)
- STERLING SEAL & SUPPLY 131 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A131X1000)
- MSI Aria Bianco Bullnose 3 In. X 18 In. Polished Porcelain Wall Tile, 25PK (ZOR-PT-TR-0164)
- BFT Photocell, includes Reflector and Hood (KIRPOLAPHOT001)
- BFT Deimos Slide Gate Operator Kit (KR92522800003)
- BFT Magnetic Lock Kit (BFT-1200MLKIT)
- BFT Slide Gate Operator (P925207 00002)
- BFT Moovi 50 Road Barrier, 16 Ft. (P940065 00004)
- BFT Transmitter, Two Channel, For Gate (D111904)
- DIABLO CONTROLS Vehicle Detector, 11 Pin (DSP-20 LV)
- Bft Gate Operators & Accessories