Shop All Gate Operators & Accessories
This Product is Discontinued
Bft
Swing Gate Kit, Dual, 16-1/2 Ft. (Discontinued)
Mfr # R93524500002
Zoro # G4122316
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Dual
- For Use With Swing Gates
- Includes (2) Radio Transmitters, Cabling, Control Board, Infrared Photocell, Operator with Mounting Brackets
- Max. Capacity 16-1/2 ft Gate, 550 Lbs. Each Leaf
- Cycle 60 Cycles/Day
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bft
- MFR # R93524500002
- Zoro # G4122316
- Country of Origin Multiple
- Category Gate Operators & Accessories
Dimensions
Width | 37 1/8 in |
Depth | 3 1/8 in |
Height | 4 in |
Compatible Gate Maximum Length | 16 1/2 ft |
Overall Width | 37 1/8 in |
Overall Depth | 3 1/8 in |
Overall Height | 4 in |
Details
Item | Swing Gate Operator Kit |
Type | Dual |
For Use With | Swing Gates |
Includes | (2) Radio Transmitters, Cabling, Control Board, Infrared Photocell, Operator with Mounting Brackets |
Max. Capacity | 16-1/2 ft Gate, 550 Lbs. Each Leaf |
Cycle | 60 Cycles/Day |
Motor | 40W |
Operation | Residential Grade |
Safety Features | Built In Thermal Overload and Torque Limited |
Voltage | 24V DC - 120V AC |
Color | Gray |
Standards | UL 325 |
Compatible Gate Type | Dual Swing |
Features | Built-In Thermal Overload and Torque Limited |
Compatible Gate Maximum Capacity | 550 lb |
Description
Swing Gate Operator Kit, Overall Height 4 in, Operating Voltage 24V DC to 120V AC, Includes (2) Radio Transmitters, Cabling, Control Board, Infrared Photocell, Operator with Mounting Brackets, Overall Width 37 1/8 in, Overall Depth 3 1/8 in, Color Gray, Features Built-In Thermal Overload and Torque Limited, Compatible Gate Type Dual Swing, Compatible Gate Maximum Length 16 1/2 ft, Compatible Gate Maximum Capacity 550 lb, Standards UL 325
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.