Shop All Gate Operators & Accessories
Bft
Solar Panel, 10W
Mfr # N999471
Zoro # G4183821
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 10W
- For Use With 11W411-11W413, 11W415, 11W416, 11W420
- Height 14 in
- Width 11 1/2 in
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bft
- MFR # N999471
- Zoro # G4183821
- Country of Origin China
- Category Gate Operators & Accessories
Dimensions
Height | 14 in |
Width | 11 1/2 in |
Depth | 3 in |
Details
Item | Solar Panel |
Type | 10W |
For Use With | 11W411-11W413, 11W415, 11W416, 11W420 |
Color | Gray |
Accessory Type | Solar Panel |
Minimum Operating Temperature | -4 Degrees F |
Maximum Operating Temperature | 122 Degrees F |
Product Type | Solar Panel |
Description
Solar Panel, Product Type Solar Panel, For Use With 11W411-11W413, 11W415, 11W416, 11W420, Operating Voltage 24V, Color Gray, Compatible with Grainger Part Number 11W411-11W413, 11W415, 11W416, 11W420, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Security Chain, L 10 Ft, W 3/5 In (12KS Chain & Sleeve 10')
- KEY-BAK Retractable Key Holder, PK2, Chrome, 2 PK (KB0052PK)
- SCHLAGE Everest 29 Keyblank, S123, Embossed Do Not Duplicate, 50 Pack (35-268 S123 (50PK))
- ZORO SELECT Compress Spring, 1 1/2x0.045 In, PK5 (1NCE3)
- BFT Light Kit, For 11W424 Barrier (P120001 00001)
- BFT Magnetic Lock Kit (BFT-1200MLKIT)
- BFT Rectangular Boom Attachment Kit, Black (N999507)
- BFT Barrier Arm, 10Ft. (N728033)
- BFT External Magnetic Lock Kit, 600 lb (BFT-600MLKIT)
- BFT Deimos Slide Gate Operator Kit (KR92522800003)
- PEDESTAL PRO Dual Head Gooseneck Pedestal, 84"H, 80 lb. (84-DSP-4-12-12)
- Bft Gate Operators & Accessories