Shop All Gate Operators & Accessories
Bft
Rack, Black, 40 In.
Mfr # D221073
Zoro # G8433853
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Electromechanical Automation
- Includes Adjustment Slot
- Length 40 in
- Color Black
- Accessory Type Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bft
- MFR # D221073
- Zoro # G8433853
- Country of Origin Italy
- Category Gate Operators & Accessories
Dimensions
Length | 40 in |
Overall Width | 7/8 in |
Overall Height | 7/8 in |
Overall Length | 40 in |
Details
Item | Rack |
For Use With | Electromechanical Automation |
Includes | Adjustment Slot |
Color | Black |
Accessory Type | Rack |
Product Type | Rack |
Overall Load Capacity | 1,322 lb |
Material | Plastic |
Description
Rack, Product Type Rack, Includes Adjustment Slot, For Use With Electromechanical Automation, Overall Length 40 in, Overall Height 7/8 in, Overall Width 7/8 in, Material Plastic, Color Black, Compatible with Grainger Part Number 11W420, Overall Load Capacity 1,322 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, BEST Lock, Standard, Q Keyway (1A1Q1KS208KS800)
- BEST Deadbolt, Classroom, 2-3/4in.Backset (8T37SSTK626)
- BALDWIN RESERVE Baldwin Reserve SCRSD492S Single Cylinde (SC.RSD.492.S)
- SOSS 1-1/8" W x 4-5/8" H Satin Brass Concealed Hinge (218US4)
- BFT Photocell, includes Reflector and Hood (KIRPOLAPHOT001)
- BFT Light Kit, For 11W424 Barrier (P120001 00001)
- BFT Magnetic Lock Kit (BFT-1200MLKIT)
- BFT Moovi 50 Road Barrier, 16 Ft. (P940065 00004)
- BFT Rectangular Boom Attachment Kit, Black (N999507)
- BFT Slide Gate Operator (P925207 00002)
- LINEAR Push Button Control - Unlit (RB101)
- Bft Gate Operators & Accessories