Shop All Gate Operators & Accessories
Bft
Magnetic Lock Kit
Mfr # BFT-1200MLKIT
Zoro # G4723652
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hydraulic Operators
- Includes Brackets, Power Supply, Relay
- Width 2 1/2 in
- Length 9 in
- Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bft
- MFR # BFT-1200MLKIT
- Zoro # G4723652
- Country of Origin China
- Category Gate Operators & Accessories
Dimensions
Width | 2 1/2 in |
Length | 9 in |
Height | 1 1/2 in |
Overall Height | 1 1/2 in |
Overall Width | 2 1/2 in |
Overall Length | 9 in |
Details
Item | Magnetic Lock Kit |
For Use With | Hydraulic Operators |
Includes | Brackets, Power Supply, Relay |
Color | Gray |
Accessory Type | Magnetic Lock Kit |
Weight | 1,200 lb |
Product Type | Magnetic Lock Kit |
Compatible with Manufacturer Model Number | KERCR93524501F, KESCR93524502F, KR92522800003, R93522900004, R93524500001, R93524500002 |
Compatible Manufacturer Model Number | KERCR93524501F, KESCR93524502F, KR92522800003, R93522900004, R93524500001, R93524500002 |
Compatible Manufacturer Part Number | KERCR93524501F, KESCR93524502F, KR92522800003, R93522900004, R93524500001, R93524500002 |
For Use with Mfr. Model Number | KERCR93524501F, KESCR93524502F, KR92522800003, R93522900004, R93524500001, R93524500002 |
For Use With Mfr. Model Number | KERCR93524501F, KESCR93524502F, KR92522800003, R93522900004, R93524500001, R93524500002 |
Description
Magnetic Lock Kit, Product Type Magnetic Lock Kit, Includes Brackets, Power Supply, Relay, For Use With Hydraulic Operators, Operating Voltage Not Applicable, Overall Length 9 in, Overall Height 1 1/2 in, Overall Width 2 1/2 in, Color Gray, Weight 1,200 lb, Compatible with Grainger Part Number 11W411, 11W412, 11W420, Compatible with Manufacturer Model Number KERCR93524501F, KESCR93524502F, KR92522800003, R93522900004, R93524500001, R93524500002
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET PB Dummy Knob (488T 3 CP)
- KEYLESS FACTORY 2012-2019 Subaru / 4-Button Remote Head Key / PN: 57497-FJ021 / CWTWB1U811 / G Chip (RHK-SUB-1110)
- HILLMAN WHITE WALL DOOR STOP (852093)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 8 ft. - Black (03_102)
- BFT Moovi 30 Road Barrier, 10 Ft. (P940062 00001)
- BFT Slide Gate Operator (P925207 00002)
- BFT External Magnetic Lock Kit, 600 lb (BFT-600MLKIT)
- BFT Transmitter, Two Channel, For Gate (D111904)
- BFT Rectangular Boom Attachment Kit, Black (N999507)
- BFT Barrier Arm, 10Ft. (N728033)
- PEDESTAL PRO Outdoor Housing, 16"H, Stainless Steel (MC-SS-16-E)
- Bft Gate Operators & Accessories