Shop All Gate Operators & Accessories
This Product is Discontinued
Bft
Control Board, For 11W433 Swing Gate (Discontinued)
Mfr # D113693 00001
Zoro # G8409432
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With 11W433
- Includes Built-In Receiver
- Color Gray
- Height 9 1/3 in
- Width 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bft
- MFR # D113693 00001
- Zoro # G8409432
- Country of Origin Romania
- Category Gate Operators & Accessories
Dimensions
Height | 9 1/3 in |
Width | 7 1/2 in |
Depth | 3 3/4 in |
Details
Item | Control Board |
For Use With | 11W433 |
Includes | Built-In Receiver |
Color | Gray |
Description
Control Board, Includes Built-In Receiver, For Use With 11W433, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.