Shop All Specialty Rechargeable Batteries
Bft
Battery, Sealed Lead Acid, 12V, Faston
Mfr # P125035
Zoro # G8421217
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Type Sealed Lead Acid
- Recharge Time 4 hr.
- Includes Charger Board
- Color Black/Gray
- Rechargeable Up To 27.4V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bft
- MFR # P125035
- Zoro # G8421217
- Country of Origin Viet Nam
- Category Specialty Rechargeable Batteries
Details
Battery Type | Sealed Lead Acid |
Recharge Time | 4 hr. |
Includes | Charger Board |
Color | Black/Gray |
Rechargeable Up To | 27.4V |
Terminal Type | Faston |
Voltage | 12 |
Battery Capacity | 1.2Ah |
Battery Chemistry | Sealed Lead Acid |
For Use With | Electromechanical Automation |
Item | Battery |
Accessory Type | Battery |
Compatible with Manufacturer Model Number | R93522900004, R93524500001, R93524500002 |
Product Type | Battery |
Compatible Manufacturer Model Number | R93522900004, R93524500001, R93524500002 |
Compatible Manufacturer Part Number | R93522900004, R93524500001, R93524500002 |
For Use with Mfr. Model Number | R93522900004, R93524500001, R93524500002 |
For Use With Mfr. Model Number | R93522900004, R93524500001, R93524500002 |
Description
Battery, Product Type Battery, Includes Charger Board, For Use With Electromechanical Automation, Color Black/Gray, Compatible with Manufacturer Model Number R93522900004, R93524500001, R93524500002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® MK MK ES3-12 12V 3.2Ah Sealed Lead Acid Battery (MK-ES3-12-MK-12V-3.2Ah-SLA)
- BATTERY CLERK AJC® Long Way LW-3FM4.5 Sealed Lead Acid - AGM - VRLA Battery (LONG WAY-LW-3FM4.5)
- PYLE Dual 6.5" In-Wall/Ceiling 16 Ohm Speaker, PDIC1666 (PDIC1666)
- STEREN In-Wall Mount Enclosure, FastHome, 32in (550-205)
- ILC Replacement for ZTE N9100 (N9100 ZTE)
- MIGHTY MAX BATTERY 12V 75AH Lithium Battery Replacement for Solar Golf Cart RV (MAX3908926)
- ILC Replacement for Motorola Hd40 (HD40 MOTOROLA)
- ILC Replacement For TROJAN 8DAGM (8D-AGM)
- ILC Replacement for Yaskawa 3-142198-3 Battery (3-142198-3)
- ILC Replacement for Kodak Z5120 Digital Camera Contractor Battery (Z5120 DIGITAL CAMERA CONTRACTOR BATTERY KODAK)
- ILC Replacement for Neato Botvac D80 (BOTVAC D80 NEATO)
- Bft Specialty Rechargeable Batteries